Motion
20-1-10009-L-K

BOB DALE GLOVES
20-1-10009-L-K

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, Black, Brown
MI ITEM #12018636
MFR #20-1-10009-L-K
List Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10009-L-K

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, Black, Brown
MI ITEM #12018636
MFR #20-1-10009-L-K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.71/each for your price

Overview

Mfr description
20-1-10009-L-K PERFORMANCE GLOVE SYNTHET
  • Synthetic leather palm; Spandex backhand w/padded neoprene knuckles; Elastic slip-on wrist; Wing thumb w/terry cloth; Reinforced palm, index finger, fingertips, thumb & thumb saddle

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Brown
  • Back Material
    Spandex
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Palm Features
    Reinforced
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    20-1-10009
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought