Motion
20-1-10603N-M-K

BOB DALE GLOVES
20-1-10603N-M-K

Mechanics Glove - M or Size 8, Synthetic Leather, Unlined, Black, Blue
MI ITEM #12018641
MFR #20-1-10603N-M-K
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10603N-M-K

Mechanics Glove - M or Size 8, Synthetic Leather, Unlined, Black, Blue
MI ITEM #12018641
MFR #20-1-10603N-M-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
20-1-10603N-M-K MECHANICS GLOVE SYNTHETI
  • Synthetic leather palm; Spandex backhand w/padded neoprene knuckles; Elastic knit wrist w/hook & loop closure; Wing thumb; Reinforced index finger, fingertips & thumb

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Blue
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    20-1-10603N
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text