Motion
20-1-10605N-X2L

BOB DALE GLOVES
20-1-10605N-X2L

Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Unlined, Black, Blue
MI ITEM #12018656
MFR #20-1-10605N-X2L
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10605N-X2L

Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Unlined, Black, Blue
MI ITEM #12018656
MFR #20-1-10605N-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
20-1-10605N-X2L MECHANICS GLOVE SYNTHETI
  • Synthetic leather palm; Spandex backhand w/padded neoprene knuckles; Elastic knit wrist w/hook & loop closure; Wing thumb; Reinforced index finger, fingertips, thumb & thumb saddle; Gel padded palm

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Blue
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Palm Features
    Padded
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    20-1-10605N
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text