Motion
20-1-10605Y-M-K

BOB DALE GLOVES
20-1-10605Y-M-K

Leather Palm Glove with Spandex Back - M or Size 8, Synthetic Leather, Unlined, Black, Yellow
MI ITEM #12018673
MFR #20-1-10605Y-M-K
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10605Y-M-K

Leather Palm Glove with Spandex Back - M or Size 8, Synthetic Leather, Unlined, Black, Yellow
MI ITEM #12018673
MFR #20-1-10605Y-M-K

Mfr description
20-1-10605Y-M-K MECHANICS GLOVE SYNTHETI
  • Synthetic leather palm; Spandex backhand w/padded neoprene knuckles; Elastic knit wrist w/hook & loop closure; Wing thumb; Reinforced index finger, fingertips, thumb & thumb saddle; Gel padded palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Black, Yellow
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Padded
  • Series
    20-1-10605Y
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)