Specifications
Dimensions
- Glove Size3X-Large
Details
- ANSI Contact Heat4
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Impact Rating2
- Ansi Isea Puncture Resistance Level4
- Arc Rating60 cal/cm²
- CoatingUncoated
- Coating Outer Shell CoverageUncoated
- ColorWhite / Yellow
- Construction DescriptionCut and Sewn
- Cuff TypeSlip-On
- Finger CoverageFull
- Glove PatternGunn
- Hand TypePair
- Harmonization Code4203291000
- Liner/Shell MaterialAramid
- Manufacturer Upc Number063344423805
- MaterialGoatskin
- Product LineArc Tek®
- Series20-1-10697
- UPC_NO063344423805
- Vending PackYes