Motion
20-1-10698-XL-K

BOB DALE GLOVES
20-1-10698-XL-K

Gauntlet Gloves Goatskin X-Large White/Yellow
MI ITEM #12018693
MFR #20-1-10698-XL-K
Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10698-XL-K

Gauntlet Gloves Goatskin X-Large White/Yellow
MI ITEM #12018693
MFR #20-1-10698-XL-K

Mfr description
20-1-10698-XL-K GOATSKIN GAUNTLET BACK H
  • Water-repellent grain goatskin palm & backhand; Cut-resistant lining; TPR backhand impact protection; 3" split cowhide cuff w/reflective strip; Shirred elastic wrist; Gunn cut w/keystone thumb; Reinforced thumb saddle; Foam padded palm; Stitched with Kevlar®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.36/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • ANSI Contact Heat
    4
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Arc Rating
    60 cal/cm²
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    White / Yellow
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Harmonization Code
    4203291000
  • Liner/Shell Material
    Aramid
  • Manufacturer Upc Number
    063344376699
  • Material
    Goatskin
  • Product Line
    Arc Tek®
  • Series
    20-1-10698
  • UPC_NO
    063344376699
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)