Motion
20-1-1200-S-K

BOB DALE GLOVES
20-1-1200-S-K

Leather Palm Glove with Spandex Back - S or Size 7, Cowhide Grain Leather, Unlined, Blue, Grey
Mi Item #12018702
MFR #20-1-1200-S-K
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1200-S-K

Leather Palm Glove with Spandex Back - S or Size 7, Cowhide Grain Leather, Unlined, Blue, Grey
Mi Item #12018702
MFR #20-1-1200-S-K

Mfr description
20-1-1200-S-K MECHANICS GLOVE SPLIT LEAT
  • Split cowhide palm; Spandex backhand w/split leather knuckle strap; Elastic wrist w/hook & loop closure; Wing thumb; Reinforced index finger, fingertips & thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Blue, Grey
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Series
    20-1-1200
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)