Motion
20-1-1610-XS

BOB DALE GLOVES
20-1-1610-XS

Driver Gloves Goatskin X-Small White
MI ITEM #12018704
MFR #20-1-1610-XS
List Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1610-XS

Driver Gloves Goatskin X-Small White
MI ITEM #12018704
MFR #20-1-1610-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.72/each for your price

Overview

Mfr description
20-1-1610-XS GRAIN PEARL GOATSKIN DRIVER
  • Grain goatskin palm & backhand; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb

Specifications

  • Glove Size
    X-Small
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Slip-On
  • Liner/Shell Material
    Unlined
  • Ansi Isea Puncture Resistance Level
    3
  • Product Line
    Classic
  • Series
    20-1-1610
  • UPC_NO
    063344419457
  • Manufacturer Upc Number
    063344419457
  • Harmonization Code
    4203291000
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Vending Pack
    No
  • Material
    Goatskin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text