Motion
20-1-1610-L-K

BOB DALE GLOVES
20-1-1610-L-K

Driver Gloves Goatskin Large White
Mi Item #12018706
MFR #20-1-1610-L-K
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1610-L-K

Driver Gloves Goatskin Large White
Mi Item #12018706
MFR #20-1-1610-L-K

Mfr description
20-1-1610-L-K GRAIN PEARL GOATSKIN DRIVE
  • Grain goatskin palm & backhand; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    White
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Harmonization Code
    4203291000
  • Liner/Shell Material
    Unlined
  • Manufacturer Upc Number
    063344378006
  • Material
    Goatskin
  • Product Line
    Classic
  • Series
    20-1-1610
  • UPC_NO
    063344378006
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)