Motion
20-1-288-L-K

BOB DALE GLOVES
20-1-288-L-K

Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Beige
MI ITEM #12018714
MFR #20-1-288-L-K
List Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-288-L-K

Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Beige
MI ITEM #12018714
MFR #20-1-288-L-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.89/each for your price

Overview

Mfr description
20-1-288-L-K GRAIN COWHIDE DRIVER WATER
  • Water-repellent grain cowhide palm & backhand; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Beige
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Series
    20-1-288
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text