Motion
20-1-981-13

BOB DALE GLOVES
20-1-981-13

Leather Palm Glove - XXL or Size 11, Cowhide Grain Leather, Unlined, Beige
MI ITEM #12018728
MFR #20-1-981-13
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-981-13

Leather Palm Glove - XXL or Size 11, Cowhide Grain Leather, Unlined, Beige
MI ITEM #12018728
MFR #20-1-981-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
20-1-981-13 GRAIN COWHIDE SNAPBACK ROPER
  • Grain cowhide palm & backhand; Snap back wrist; Clute cut w/keystone thumb

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Beige
  • Closure Type
    Snap
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Series
    20-1-981
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text