Motion
20-1-981-8-K

BOB DALE GLOVES
20-1-981-8-K

Leather Palm Glove - XS or Size 6, Cowhide Grain Leather, Unlined, Beige
MI ITEM #12018732
MFR #20-1-981-8-K
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-981-8-K

Leather Palm Glove - XS or Size 6, Cowhide Grain Leather, Unlined, Beige
MI ITEM #12018732
MFR #20-1-981-8-K

Mfr description
20-1-981-8-K GRAIN COWHIDE SNAPBACK ROPE
  • Grain cowhide palm & backhand; Snap back wrist; Clute cut w/keystone thumb
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Closure Type
    Snap
  • Color
    Beige
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Series
    20-1-981
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)