Motion
20-1-982-S

BOB DALE GLOVES
20-1-982-S

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Unlined, Beige, Orange
MI ITEM #12018735
MFR #20-1-982-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-982-S

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Unlined, Beige, Orange
MI ITEM #12018735
MFR #20-1-982-S

Mfr description
20-1-982-S GRAIN COWHIDE SNAPBACK ROPER
  • Grain cowhide palm & index finger; Hi-viz nylon backhand w/reflective strip; Snap back wrist; Clute cut w/keystone thumb
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Closure Type
    Snap
  • Color
    Beige, Orange
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Series
    20-1-982
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)