Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-982-XL-K

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Unlined, Beige, Orange
Mi Item #12018737
MFR #20-1-982-XL-K

Mfr description
20-1-982-XL-K GRAIN COWHIDE SNAPBACK ROP
  • Grain cowhide palm & index finger; Hi-viz nylon backhand w/reflective strip; Snap back wrist; Clute cut w/keystone thumb
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Closure Type
    Snap
  • Color
    Beige, Orange
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Series
    20-1-982
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)