Motion
20-9-10698-S-K

BOB DALE GLOVES
20-9-10698-S-K

Gauntlet Gloves Goatskin Small White/Yellow
Mi Item #12018746
MFR #20-9-10698-S-K
Price$89.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10698-S-K

Gauntlet Gloves Goatskin Small White/Yellow
Mi Item #12018746
MFR #20-9-10698-S-K

Mfr description
20-9-10698-S-K GOATSKIN GAUNTLET BACK PR
  • Water-repellent grain goatskin palm & backhand; Cut-resistant lining; FR120 Thinsulate™ insulation; TPR backhand impact protection; 3" split cowhide cuff w/reflective strip; Shirred elastic wrist; Gunn cut w/keystone thumb; Reinforced thumb saddle; Foam padded palm; Stitched with Kevlar®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.01/each

Specifications

Dimensions

  • Glove Size
    Small

Details

  • ANSI Contact Heat
    4
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    5
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    White / Yellow
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Harmonization Code
    4203291000
  • Liner/Shell Material
    Aramid / Thinsulate™
  • Manufacturer Upc Number
    063344378877
  • Material
    Goatskin
  • Product Line
    Arc Tek®
  • Series
    20-9-10698
  • UPC_NO
    063344378877
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)