Motion
20-9-1200-M

BOB DALE GLOVES
20-9-1200-M

Leather Palm Glove with Spandex Back - M or Size 8, Cowhide Grain Leather, Thermal Lined, Blue, Grey
MI ITEM #12018751
MFR #20-9-1200-M
List Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1200-M

Leather Palm Glove with Spandex Back - M or Size 8, Cowhide Grain Leather, Thermal Lined, Blue, Grey
MI ITEM #12018751
MFR #20-9-1200-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.21/each for your price

Overview

Mfr description
20-9-1200-M MECHANICS GLOVE SPLIT LEATHE
  • Split cowhide palm; Spandex backhand w/split leather knuckle strap; C100 Thinsulate™ insulation; Elastic wrist w/hook & loop closure; Wing thumb; Reinforced index finger, fingertips & thumb

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Blue, Grey
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    20-9-1200
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text