Motion
20-9-1605-L-K

BOB DALE GLOVES
20-9-1605-L-K

Gauntlet Gloves Goatskin Large White
MI ITEM #12018770
MFR #20-9-1605-L-K
List Price$39.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1605-L-K

Gauntlet Gloves Goatskin Large White
MI ITEM #12018770
MFR #20-9-1605-L-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.29/each for your price

Overview

Mfr description
20-9-1605-L-K GRAIN PEARL GOATSKIN GAUNT
  • Grain goatskin palm & backhand; Cut-resistant Kevlar® lining; C100 Thinsulate™ insulation; 5" split cowhide gauntlet cuff; Shirred elastic wrist; Gunn cut w/keystone thumb; Stitched with Kevlar®

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    4
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Gauntlet
  • Liner/Shell Material
    Kevlar® / Thinsulate™
  • Ansi Isea Puncture Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • Product Line
    Arc Tek®
  • Series
    20-9-1605
  • UPC_NO
    063344379164
  • Manufacturer Upc Number
    063344379164
  • EN388
    X5XX
  • Harmonization Code
    4203291000
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Vending Pack
    Yes
  • Material
    Goatskin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text