Motion
20-9-1610-XL-K

BOB DALE GLOVES
20-9-1610-XL-K

Driver Gloves Goatskin X-Large White
MI ITEM #12018780
MFR #20-9-1610-XL-K
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1610-XL-K

Driver Gloves Goatskin X-Large White
MI ITEM #12018780
MFR #20-9-1610-XL-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.71/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    White
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Harmonization Code
    4203291000
  • Liner/Shell Material
    Thinsulate™
  • Manufacturer Upc Number
    063344379256
  • Material
    Goatskin
  • Product Line
    Classic
  • Series
    20-9-1610
  • UPC_NO
    063344379256
  • Vending Pack
    Yes

Overview

Mfr description
20-9-1610-XL-K GRAIN PEARL GOATSKIN DRIV
  • Grain goatskin palm & backhand; C100 Thinsulate™ insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought