Motion
20-9-816-BL-K

BOB DALE GLOVES
20-9-816-BL-K

Leather Palm Glove with Spandex Back - L or Size 9, Goatskin Grain Leather, No Grade Listed, Thermal, Color White, Black
Mi Item #12018789
MFR #20-9-816-BL-K
Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-816-BL-K

Leather Palm Glove with Spandex Back - L or Size 9, Goatskin Grain Leather, No Grade Listed, Thermal, Color White, Black
Mi Item #12018789
MFR #20-9-816-BL-K

Mfr description
20-9-816-BL-K MECHANICS GLOVE GRAIN GOAT
  • Grain goatskin palm; Spandex backhand; C40 Thinsulate™ insulation; Elastic knit wrist w/hook & loop closure; Keystone thumb; Reinforced palm, fingertips & thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.42/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Black, White
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Reinforced
  • Palm Material
    Goatskin
  • Series
    20-9-816-B
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)