Motion
30-1-599-X2L

BOB DALE GLOVES
30-1-599-X2L

Leather Double Palm Glove - XXL or Size 11, Split Cowhide Leather, Unlined, Grey
MI ITEM #12018793
MFR #30-1-599-X2L
List Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-1-599-X2L

Leather Double Palm Glove - XXL or Size 11, Split Cowhide Leather, Unlined, Grey
MI ITEM #12018793
MFR #30-1-599-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.54/each for your price

Overview

Mfr description
30-1-599-X2L FITTER GLOVE SPLIT COWHIDE
  • Split cowhide palm & backhand; Rubberized safety cuff; Gunn cut w/straight thumb & thumb strap; Inside double palm & fingers

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Double Palm
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Grey
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Series
    30-1-599
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought