Motion
30-1-599-XL

BOB DALE GLOVES
30-1-599-XL

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Unlined, Grey
Mi Item #12018794
MFR #30-1-599-XL
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-1-599-XL

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Unlined, Grey
Mi Item #12018794
MFR #30-1-599-XL

Mfr description
30-1-599-XL FITTER GLOVE SPLIT COWHIDE D
  • Split cowhide palm & backhand; Rubberized safety cuff; Gunn cut w/straight thumb & thumb strap; Inside double palm & fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Grey
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Series
    30-1-599
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)