Motion
40-9-173TFL-X3L

BOB DALE GLOVES
40-9-173TFL-X3L

Leather Palm Glove with Fabric Back - XXXL or Size 12, Cowhide Grain Leather, Thermal Lined, Beige, Yellow
MI ITEM #12018798
MFR #40-9-173TFL-X3L
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-9-173TFL-X3L

Leather Palm Glove with Fabric Back - XXXL or Size 12, Cowhide Grain Leather, Thermal Lined, Beige, Yellow
MI ITEM #12018798
MFR #40-9-173TFL-X3L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.31/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Back Material
    Cotton
  • Color
    Beige, Yellow
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Series
    40-9-173TFL
  • Thumb Style
    Wing

Overview

Mfr description
40-9-173TFL-X3L FITTER GLOVE GRAIN COWHI
  • Grain cowhide palm, index finger & fingertips; Cotton backhand w/grain leather knuckle strap; C100 Thinsulate™ insulation; Rubberized safety cuff; Inside elastic wrist; Gunn cut w/wing thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought