Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Back MaterialCotton
- ColorBeige, Yellow
- Construction DescriptionCut and Sewn
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialThermal
- MaterialLeather
- Material TypeLeather Palm Gloves - Fabric Back
- Series40-9-173TFL
- Thumb StyleWing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)