Overview
Mfr description
40-9-173TFL-X3L-K FITTER GLOVE GRAIN COW
- Grain cowhide palm, index finger & fingertips; Cotton backhand w/grain leather knuckle strap; C100 Thinsulate™ insulation; Rubberized safety cuff; Inside elastic wrist; Gunn cut w/wing thumb
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Palm Gloves - Fabric Back
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialThermal
- ColorBeige, Yellow
- Back MaterialCotton
- Construction DescriptionCut and Sewn
- Hand TypePair
- Finger CoverageFull
- Thumb StyleWing
- Series40-9-173TFL
- MaterialLeather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data