Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Back MaterialNylon
- ColorBeige, Hi-Vis Orange
- Construction DescriptionCut and Sewn
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialThermal
- MaterialLeather
- Material TypeLeather Palm Gloves - Fabric Back
- Series40-9-2875
- Thumb StyleWing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)