Motion
40-9-2875-X2L-K

BOB DALE GLOVES
40-9-2875-X2L-K

Leather Palm Glove with Fabric Back - XXL or Size 11, Cowhide Grain Leather, Thermal Lined, Beige, Hi-Vis Orange
MI ITEM #12018805
MFR #40-9-2875-X2L-K
List Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-9-2875-X2L-K

Leather Palm Glove with Fabric Back - XXL or Size 11, Cowhide Grain Leather, Thermal Lined, Beige, Hi-Vis Orange
MI ITEM #12018805
MFR #40-9-2875-X2L-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.30/each for your price

Overview

Mfr description
40-9-2875-X2L-K FITTER GLOVE GRAIN COWHI
  • Grain cowhide palm, index finger & fingertips; Hi-viz nylon backhand w/grain leather knuckle strap & reflective strip; C100 Thinsulate™ insulation; Safety cuff; Inside elastic wrist; Gunn cut w/wing thumb

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Beige, Hi-Vis Orange
  • Back Material
    Nylon
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    40-9-2875
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text