Motion
40-9-2875-XL-K

BOB DALE GLOVES
40-9-2875-XL-K

Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Thermal Lined, Beige, Hi-Vis Orange
Mi Item #12018806
MFR #40-9-2875-XL-K
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-9-2875-XL-K

Leather Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Thermal Lined, Beige, Hi-Vis Orange
Mi Item #12018806
MFR #40-9-2875-XL-K

Mfr description
40-9-2875-XL-K FITTER GLOVE GRAIN COWHID
  • Grain cowhide palm, index finger & fingertips; Hi-viz nylon backhand w/grain leather knuckle strap & reflective strip; C100 Thinsulate™ insulation; Safety cuff; Inside elastic wrist; Gunn cut w/wing thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Nylon
  • Color
    Beige, Hi-Vis Orange
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Series
    40-9-2875
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)