Motion
60-1-650-S

BOB DALE GLOVES
60-1-650-S

Welding Gloves Cowhide Small Beige/Gray
MI ITEM #12018807
MFR #60-1-650-S
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-1-650-S

Welding Gloves Cowhide Small Beige/Gray
MI ITEM #12018807
MFR #60-1-650-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.97/each

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Color
    Beige / Gray
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Fleece
  • Manufacturer Upc Number
    063344247357
  • Material
    Leather
  • Material Type
    Leather
  • Product Line
    Gander Brand®
  • Split Or Grain Leather
    Grain, Split
  • Stitching Material
    Kevlar®
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    063344247357
  • Welding Applications
    General Welding

Overview

Mfr description
60-1-650-S GRAIN COWHIDE UTILITY GLOVE G
  • Grain cowhide palm, thumb & index finger; Split cowhide backhand; Cotton fleece palm lining; 5" split cowhide gauntlet cuff; Gunn cut w/wing thumb; Stitched with Kevlar®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought