Motion
60-9-1942-S-K

BOB DALE GLOVES
60-9-1942-S-K

Welding Gloves Cowhide Small Black/Brown/White
MI ITEM #12018818
MFR #60-9-1942-S-K
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-9-1942-S-K

Welding Gloves Cowhide Small Black/Brown/White
MI ITEM #12018818
MFR #60-9-1942-S-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
60-9-1942-S-K GANDER MIG WELDER GRAIN BL
  • Grain cowhide palm & backhand; Fleece lining; 5" split cowhide gauntlet cuff; Shirred elastic wrist; Wing thumb; Reinforced palm, backhand & thumb saddle; Stitched with Kevlar®

Specifications

  • Glove Size
    Small
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Fleece
  • Welding Applications
    MIG
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Black / Brown / White
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Stitching Material
    Kevlar®
  • Product Line
    Gander Brand®
  • Manufacturer Upc Number
    063344429951
  • UPC_NO
    063344429951
  • Finger Coverage
    Full
  • Material Type
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought