Motion
99-1-275BP-10-K

BOB DALE GLOVES
99-1-275BP-10-K

Coated Gloves Poly-Cotton X-Large Gray/Blue
MI ITEM #12018826
MFR #99-1-275BP-10-K
List Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-275BP-10-K

Coated Gloves Poly-Cotton X-Large Gray/Blue
MI ITEM #12018826
MFR #99-1-275BP-10-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.81/each for your price

Overview

Mfr description
99-1-275BP-10-K SEAMLESS KNIT LIGHT BLUE
  • Poly-cotton shell; Latex palm coating w/crinkle finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    X-Large
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Latex
  • Color
    Gray / Blue
  • Cuff Type
    Knit
  • Liner/Shell Material
    Unlined
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Product Line
    X-Site™
  • Series
    99-1-275BP
  • UPC_NO
    063344389071
  • Manufacturer Upc Number
    063344389071
  • EN388
    2143X
  • Harmonization Code
    6116100020
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    Yes
  • Material
    Poly-Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought