Motion
99-1-9605-10

BOB DALE GLOVES
99-1-9605-10

Coated Gloves Nylon/Spandex X-Large Black/Gray
Mi Item #12018833
MFR #99-1-9605-10
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9605-10

Coated Gloves Nylon/Spandex X-Large Black/Gray
Mi Item #12018833
MFR #99-1-9605-10

Mfr description
99-1-9605-10 SEAMLESS KNIT GREY NYLON 15
  • 15 ga. nylon/spandex shell; Foam nitrile palm coating w/textured finish; Elastic knit wrist w/hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Anti Slip Grip
    Yes
  • Coating Material
    Foam Nitrile
  • Color
    Black, Grey
  • Cuff Type
    Knit
  • EN388
    4131X
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Harmonization Code
    6116100010
  • Knit Gauge
    15
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    063344367802
  • Material
    Nylon/Spandex
  • Material Type
    Knit Gloves - Coated
  • Product Line
    X-Site™
  • Reflective Or High Visibility
    Neither
  • Series
    99-1-9605
  • UPC_NO
    063344367802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)