Motion
99-1-9610KD-11

BOB DALE GLOVES
99-1-9610KD-11

Coated Gloves Nylon/Spandex 2X-Large Black/Gray
Mi Item #12018846
MFR #99-1-9610KD-11
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9610KD-11

Coated Gloves Nylon/Spandex 2X-Large Black/Gray
Mi Item #12018846
MFR #99-1-9610KD-11

Mfr description
99-1-9610KD-11 SEAMLESS KNIT GREY NYLON
  • 15 ga. nylon/spandex shell; Nitrile knuckle coating w/textured finish; Elastic knit wrist w/hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Anti Slip Grip
    Yes
  • Coating Material
    Foam Nitrile
  • Color
    Black, Grey
  • Cuff Type
    Knit
  • EN388
    4131
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Harmonization Code
    6116100010
  • Knit Gauge
    15
  • Lining Material
    Nylon, Spandex
  • Manufacturer Upc Number
    063344368847
  • Material
    Nylon/Spandex
  • Material Type
    Knit Gloves - Coated
  • Product Line
    X-Site™
  • Reflective Or High Visibility
    Neither
  • Series
    99-1-9610KD
  • UPC_NO
    063344368847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)