Motion
99-1-9720-8-K

BOB DALE GLOVES
99-1-9720-8-K

Coated Gloves Kevlar®/Lycra® Medium Black/Yellow
MI ITEM #12018864
MFR #99-1-9720-8-K
List Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9720-8-K

Coated Gloves Kevlar®/Lycra® Medium Black/Yellow
MI ITEM #12018864
MFR #99-1-9720-8-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.29/each for your price

Overview

Mfr description
99-1-9720-8-K SEAMLESS KNIT KEVLAR CUT R
  • 15 ga. Kevlar®/Lycra® shell; Foam nitrile palm coating w/textured finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Foam Nitrile
  • Color
    Black / Yellow
  • Cuff Type
    Knit
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Unlined
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Product Line
    Cut-X™
  • Series
    99-1-9720
  • UPC_NO
    063344389668
  • Manufacturer Upc Number
    063344389668
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    Yes
  • Material
    Kevlar®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought