Motion
99-1-9770-5

BOB DALE GLOVES
99-1-9770-5

Coated Gloves HPPE 2X-Small Gray
MI ITEM #12018867
MFR #99-1-9770-5
List Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9770-5

Coated Gloves HPPE 2X-Small Gray
MI ITEM #12018867
MFR #99-1-9770-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.30/each for your price

Overview

Mfr description
99-1-9770-5 GREY 18G CUT RESISTANT SEAML
  • 18 ga. HPPE shell; Polyurethane palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    2X-Small
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knit
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Unlined
  • En 388 Abrasion Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • En Iso Cut Resistance
    D
  • Product Line
    Cut-X™
  • Series
    99-1-9770
  • UPC_NO
    063344422693
  • Manufacturer Upc Number
    063344422693
  • EN388
    4X43D
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    No
  • Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought