Motion
99-1-9776-7

BOB DALE GLOVES
99-1-9776-7

Coated Gloves Kevlar® Small Black
MI ITEM #12018875
MFR #99-1-9776-7
List Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9776-7

Coated Gloves Kevlar® Small Black
MI ITEM #12018875
MFR #99-1-9776-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.66/each for your price

Overview

Mfr description
99-1-9776-7 BLACK 13G SEAMLESS KNIT KEVL
  • 13 ga. Kevlar® shell; Foam NBR knuckle coating w/textured finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Hand Type
    Pair
  • Coating
    NBR
  • Color
    Black
  • Cuff Type
    Knit
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Unlined
  • En 388 Abrasion Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • En Iso Cut Resistance
    D
  • Product Line
    Cut-X™
  • Series
    99-1-9776
  • UPC_NO
    063344361244
  • Manufacturer Upc Number
    063344361244
  • EN388
    4X43D
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    No
  • Material
    Kevlar®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought