Motion
99-1-9780-12

BOB DALE GLOVES
99-1-9780-12

Coated Gloves HPPE 3X-Large Gray
MI ITEM #12018884
MFR #99-1-9780-12
List Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9780-12

Coated Gloves HPPE 3X-Large Gray
MI ITEM #12018884
MFR #99-1-9780-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.49/each for your price

Overview

Mfr description
99-1-9780-12 SEAMLESS KNIT HPPE CUT RESI
  • 13 ga. HPPE shell; Polyurethane palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    3X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knit
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Unlined
  • Ansi Isea Abrasion Resistance Level
    6
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En Iso Cut Resistance
    B
  • Product Line
    Cut-X™
  • Series
    99-1-9780
  • UPC_NO
    063344434702
  • Manufacturer Upc Number
    063344434702
  • EN388
    4242B
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    No
  • Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought