Overview
Mfr description
99-1-9780-6 SEAMLESS KNIT HPPE CUT RESIS
- 13 ga. HPPE shell; Polyurethane palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff
Specifications
- Glove SizeX-Small
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- CoatingPolyurethane
- ColorGray
- Cuff TypeKnit
- Knit Gauge13 ga
- Liner/Shell MaterialUnlined
- Ansi Isea Abrasion Resistance Level6
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level2
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- En Iso Cut ResistanceB
- Product LineCut-X™
- Series99-1-9780
- UPC_NO063344434696
- Manufacturer Upc Number063344434696
- EN3884242B
- Harmonization Code6116100010
- Construction DescriptionSeamless Knit
- Finger CoverageFull
- Vending PackNo
- MaterialHPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data