Motion
99-1-9799-9-K

BOB DALE GLOVES
99-1-9799-9-K

Coated Gloves Nylon Large Black
MI ITEM #12018908
MFR #99-1-9799-9-K
List Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9799-9-K

Coated Gloves Nylon Large Black
MI ITEM #12018908
MFR #99-1-9799-9-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.37/each for your price

Overview

Mfr description
99-1-9799-9-K SEAMLESS KNIT BLACK NYLON
  • Nylon shell; Foam nitrile palm coating w/porous finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    Large
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Foam Nitrile
  • Color
    Black
  • Cuff Type
    Knit
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Unlined
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Product Line
    Deny™
  • Series
    99-1-9799
  • UPC_NO
    063344390657
  • Manufacturer Upc Number
    063344390657
  • EN388
    4132X
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    Yes
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text