Motion
99-1-9842-11

BOB DALE GLOVES
99-1-9842-11

Coated Gloves Nylon 2X-Large Black
MI ITEM #12018914
MFR #99-1-9842-11
List Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9842-11

Coated Gloves Nylon 2X-Large Black
MI ITEM #12018914
MFR #99-1-9842-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.96/each for your price

Overview

Mfr description
99-1-9842-11 15G NYLON LINER CRINKLE LAT
  • 15 ga. nylon shell; Latex palm coating w/crinkle finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Cuff Type
    Knit
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Color
    Black
  • Hand Type
    Pair
  • Coating Material
    Latex
  • Knit Gauge
    15
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    063344428800
  • Harmonization Code
    6116100020
  • EN388
    3131X
  • Product Line
    X-Site™
  • UPC_NO
    063344428800
  • Series
    99-1-9842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text