Motion
99-9-265-12

BOB DALE GLOVES
99-9-265-12

Coated Gloves Nylon 3X-Large Black
Mi Item #12018930
MFR #99-9-265-12
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-9-265-12

Coated Gloves Nylon 3X-Large Black
Mi Item #12018930
MFR #99-9-265-12

Mfr description
99-9-265-12 15G SYNTHETIC W/BRUSHED LINE
  • 15 ga. nylon/acrylic shell; Foam nitrile knuckle coating w/smooth finish; 10 ga. brushed lining; Elastic knit wrist w/hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Glove Size
    3X-Large

Details

  • Coating
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Color
    Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • EN388
    4232X
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Harmonization Code
    6116100010
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Nylon
  • Manufacturer Upc Number
    063344346661
  • Material
    Acrylic, Nylon
  • Other Standards Met
    EN 511 X2X
  • Product Line
    Deny™
  • Series
    99-9-265
  • UPC_NO
    063344346661
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)