Motion
99-9-265-12-K

BOB DALE GLOVES
99-9-265-12-K

Coated Gloves Nylon 3X-Large Black
MI ITEM #12018933
MFR #99-9-265-12-K
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-9-265-12-K

Coated Gloves Nylon 3X-Large Black
MI ITEM #12018933
MFR #99-9-265-12-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
99-9-265-12-K 15G SYNTHETIC W/BRUSHED LI
  • 15 ga. nylon/acrylic shell; Foam nitrile knuckle coating w/smooth finish; 10 ga. brushed lining; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    3X-Large
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Hand Type
    Pair
  • Coating
    Foam Nitrile
  • Color
    Black
  • Cuff Type
    Knit
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Nylon
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Product Line
    Deny™
  • Series
    99-9-265
  • UPC_NO
    063344373797
  • Manufacturer Upc Number
    063344373797
  • EN388
    4232X
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Other Standards Met
    EN 511 X2X
  • Vending Pack
    Yes
  • Material
    Acrylic, Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text