Motion
99-9-9791-6

BOB DALE GLOVES
99-9-9791-6

Coated Gloves HPPE X-Small Black/Gray/Blue
MI ITEM #12018938
MFR #99-9-9791-6
List Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-9-9791-6

Coated Gloves HPPE X-Small Black/Gray/Blue
MI ITEM #12018938
MFR #99-9-9791-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.70/each for your price

Overview

Mfr description
99-9-9791-6 CUT-X LINED GREY HPPE BLACK
  • HPPE shell; Nitrile palm coating w/textured finish; Acrylic lining; TPR backhand impact protection; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Color
    Black / Gray / Blue
  • Cuff Type
    Knit
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Acrylic
  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    4
  • Product Line
    Cut-X™
  • Series
    99-9-9791
  • UPC_NO
    063344428817
  • Manufacturer Upc Number
    063344428817
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    No
  • Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text