Motion
DBA5116
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019220
MFR #DBA5116
Price$296.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019220
MFR #DBA5116

Mfr description
DBA5116 DB AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.51/each

Specifications

Dimensions

  • Diameter
    12.3400 in
  • Element Length
    20.0800 in
  • Overall Height
    20.0800 in
  • Overall Length
    20.0800 in
  • Overall Width
    12.3400 in
  • Weight
    9.60 lbs

Details

  • Additional Details
    Radial Seal
  • Efficiency Rating
    Up to 99.99 %
  • Filter Material
    Ultra-Web Nanofiber
  • Media Material
    Ultra-Web Nanofiber
  • Media Type
    Ultra-Web Nanofiber
  • Series
    Donaldson Blue
  • Standards Met
    ISO 5011
  • Type
    Primary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)