Motion
DBA5136
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019226
MFR #DBA5136
Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019226
MFR #DBA5136

Mfr description
DBA5136 DB AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.11/each

Specifications

Dimensions

  • Diameter
    13.8600 in

Details

  • Additional Details
    Ultra-Web media
  • Efficiency Rating
    99.99 %
  • Filter Type
    Air Filter
  • Media Material
    Ultra-Web
  • Media Type
    Ultra-Web
  • Series
    Donaldson Blue
  • Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)