Specifications
Dimensions
- Diameter12.7600 in
Details
- Additional DetailsReliable | leak resistant Radial Seal keeps filters in place
- Efficiency RatingUp to 99.99 %
- Media MaterialUltra-Web
- Media TypeUltra-Web
- TypePrimary Radialseal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)