Motion
DBA5156
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019233
MFR #DBA5156
Price$345.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019233
MFR #DBA5156

Mfr description
DBA5156 DB AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.02/each

Specifications

Dimensions

  • Diameter
    14.2900 in

Details

  • Additional Details
    Radial Seal
  • Efficiency Rating
    99.99 %
  • Filter Material
    Ultra-Web
  • Filter Type
    Primary
  • Media Material
    Ultra-Web
  • Media Type
    Ultra-Web
  • Series
    Donaldson Blue
  • Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)