Motion
DBA5220
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019254
MFR #DBA5220
Price$149.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - Donaldson Blue
Mi Item #12019254
MFR #DBA5220

Mfr description
DBA5220 DB AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.05/each

Specifications

Details

  • Additional Details
    leak resistant Radial Seal keeps filters in place even under heavy vibration
  • Efficiency Rating
    99.99 %
  • Filter Material
    Ultra-Web
  • Filter Type
    Primary RadialSeal
  • Media Material
    Ultra-Web
  • Media Type
    Ultra-Web
  • Series
    Donaldson Blue
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)