Motion
DBH6018
DBH6018
Mi Item #12019307
MFR #DBH6018
Price$164.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBH6018
Mi Item #12019307
MFR #DBH6018

Mfr description
DBH6018 DB HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.63/each

Specifications

Dimensions

  • Height
    9.0400 in,229.60 mm
  • Inside Diameter
    1.6000 in,40.64 mm
  • Length
    9.0400 in,229.60 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    9.0400 in, 229.60 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    7 micron
  • Seal Material
    Nitrile
  • Series
    Donaldson BLUE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)