Motion
DBH6140
DBH6140
Mi Item #12019310
MFR #DBH6140
Price$488.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBH6140
Mi Item #12019310
MFR #DBH6140

Mfr description
DBH6140 DB HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.89/each

Specifications

Dimensions

  • Height
    27.4700 in,697.70 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    27.4700 in,697.74 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    27.5100 in, 698.80 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile
  • Series
    Donaldson BLUE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)