Motion
P160078
P160078
Mi Item #12020203
MFR #P160078
Price$437.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P160078
Mi Item #12020203
MFR #P160078

Mfr description
P160078 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.56/each

Specifications

Dimensions

  • Height
    22.0000 in,558.80 mm
  • Inside Diameter
    4.8400 in,123 mm
  • Length
    22.0000 in,558.80 mm
  • Overall Diameter
    7.4400 in,188.98 mm
  • Overall Length
    22.0000 in, 558.80 mm
  • Width
    7.4400 in,188.98 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    150 micron
  • Series
    HRK10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)